Beli Makita Grinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. Makita Offset Grinding Wheel (Batu Gerinda Poles)
    Mulai

    Rp279.900

    Makita Offset Grinding Wheel (Batu Gerinda Poles)
    Deskripsi:
    For deburring and finishing work on iron, aluminum, castings, etc. For bead cutting on welding surfaces. Especially excellent for surface grinding.
  3. Makita Angle Grinder Accessories
    Mulai

    Rp439.900

    Makita Angle Grinder Accessories
    Deskripsi:
    These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.
    atribut:
    • Number of Pieces: 1
  4. Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Mulai

    Rp1.299.900

    Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Deskripsi:
    For polishing the base of metal painting and concrete painting. For removing painted surfaces. For sharpening knives. For bead cutting on welded surfaces, deburring of iron, aluminum, castings, etc., and finishing work. Especially suitable for grinding curved surfaces.
    atribut:
    • Abrasive Grain Size: AC120
    • Inner Diameter (mm): 15
    • Maximum Peripheral Speed (m/minute): 4300
    • Outer Diameter (mm): 100
    • Suitable Model: 100mm various disc grinders
    • Thickness (mm): 3
  5. Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Mulai

    Rp1.299.900

    Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)
    Deskripsi:
    For polishing the base of metal painting and concrete painting. For removing painted surfaces. For sharpening knives. For bead cutting on welded surfaces, deburring of iron, aluminum, castings, etc., and finishing work. Especially suitable for grinding curved surfaces.
    atribut:
    • Maximum Peripheral Speed (m/minute): 4300
    • Suitable Model: 100mm various disc grinders
    • Wheel Hole Diameter (mm): 5
    • Wheel Thickness (mm): 3
    • Wheel outer diameter (mm): 100
  6. Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Mulai

    Rp8.299.900

    Makita Die Grinder Corded (Mesin Gerinda Tuner)
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131502
    • Anti-Restart Technology: No
    • Brake Type: None
    • Case Included: No
    • Collet Guard Type: 1/4 in Guard
    • Collet Size (inch): 1/4
    • Current (A): 3.5
    • Dust Sealed Switch: Yes
    • Electrical Protection: Double Insulated
    • For Wheel Diameter (inch): 1.5
    • Grinder Orientation: Straight
    • Grip Style: Barrel Grip
    • Kit Contents: (1) Bare Tool
    • Lock-Off Switch: Yes
    • Lock-On Switch: No
    • Max. Mounted Point Diameter (inch): 5/16
    • Maximum Speed (rpm): 25000
    • Minimum Speed (rpm): 25000
    • No Load Speed (rpm): 25000
    • Number of Speed Settings: 1
    • Overall Length (inch): 14 1/8
    • Power Source: Corded
    • Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
    • Switch Type: Paddle
    • Tether Style: Not Tether Capable
    • Vibration Level (m/s²): 2.5
    • Voltage (V): 120 (AC)
  7. Makita Cordless Hand Grinder
    Mulai

    Rp6.999.900

    Makita Cordless Hand Grinder
    atribut:
    • Overall Length (mm): 371
    • Power Cord Length (m): 2.5
    • Chuck Capacity (mm): 6
    • Rated Current: 7.9A
    • Power Supply: AC100V
    • No Load Rotation Speed (rpm): 7000 to 28000
    • Power Consumption (W): 750
  8. Makita Angle Grinder 125mm (Gerinda Tangan)
    Mulai

    Rp6.199.900

    Makita Angle Grinder 125mm (Gerinda Tangan)
    atribut:
    • Cable Length (m): 2.5
    • Current (A): 15
    • Height (mm): 129
    • Included Accessories: Grinding Wheel 36P, Lock Nut Wrench, Side Grip
    • Length (mm): 349
    • Mass (kg): 2.7
    • Power Consumption (W): 1430
    • Power Input (V): Single phase 100
    • Rotational speed (min -1 [times / min]): 2800~10500
    • Wheel Hole Diameter (DIAmm): 22
    • Wheel Outer Diameter (DIAmm): 125
    • Wheel Thickness (mm): 6(3~6)
    • Width (mm): 140
  9. Makita Angle Grinder 100mm (Gerinda Tangan)
    Mulai

    Rp1.899.900

    Makita Angle Grinder 100mm (Gerinda Tangan)
    Deskripsi:
    We have added a labyrinth structure, dustproof washer, and dustproof bearing. Large shaft lock allows for easy replacement of accessories. Slim housing shape and ribs. Durability has been improved by using a cutting gear.
    atribut:
    • Cable Length (m): 2
    • Carbon Brush Nominal Number: 461
    • Current (A): 7.6
    • Included Accessories: Grinding wheel 100-36P (A-48832) x 1, Locknut wrench (782420-7) x 1
    • Mass (kg): 1.6
    • Overall Length (mm): 258
    • Power Consumption (W): 720
    • Power Input (V): Single phase 100
    • Specification: Double insulation, dust collector connection possible
    • Wheel size (mm): 100
  10. Makita Grinding Wheel (Batu Gerinda)
    Mulai

    Rp459.900

    Makita Grinding Wheel (Batu Gerinda)
    Deskripsi:
    *A-47195 is for polishing thin blades such as saw blades. Sleeve AL00000001, sold separately, is required for use.
  11. Makita Grinding Wheel (Batu Gerinda)
    Mulai

    Rp489.900

    Makita Grinding Wheel (Batu Gerinda)
    atribut:
    • Hole Diameter (mm): 12.7
    • Outer Diameter (mm): 125
    • Suitable Model: -9105
    • Thickness (mm): 19
  12. Makita Angle Grinder 100mm (Mesin Gerinda Tangan)
    Mulai

    Rp2.599.900

    Makita Angle Grinder 100mm (Mesin Gerinda Tangan)
    Deskripsi:
    Highly durable & high power motor. Excellent cooling structure & dustproof performance. Adopts a small gear housing that allows for deeper cuts. A brush holder with no protrusions. Slim body with ribs that is easy to grip and non-slip. Toggle switch for easy operation. Super flange for easy replacement of grindstones, etc.
    atribut:
    • Body Diameter (DIAmm): 56
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 461
    • Current (A): 7.4
    • Grinding Wheel Dimension, Inner Diameter (mm): 15
    • Grinding Wheel Dimension, Thickness (mm): 4 (Attachable: 3 to 6)
    • Height (mm): 102
    • Included Accessories: Grinding wheel 36P / Locknut wrench 20
    • Length (mm): 259
    • Mass (kg): 1.5
    • Power Consumption (W): 720
    • Power Input (V): Single phase 100
    • Wheel Diameter (DIAmm): 100
    • Width (mm): 118
  13. Makita Table Grinder
    Mulai

    Rp3.999.900

    Makita Table Grinder
    Deskripsi:
    Work light with eye shield to protect your eyes! Comes with a knife polishing stand that allows you to sharpen mowing blades and saw blades! Comes with a tool post for saw blade polishing. 30 degree left and right tilt
    atribut:
    • Cable Length (m): 2
    • Power Input (V): (Single Phase) 100
    • Rotation Speed at 50/60Hz (rpm): 2850/3450
    • Current (A): 2.8
    • Grinding Wheel Dimension (Thickness) (mm): (Right) 16, (Left) 6.4
    • Grinding Wheel Dimension Inner Diameter (mm): 12.7
    • Grinding Wheel Dimension, Outer Diameter (mm): 150
    • Included Accessories: Grinding wheel 150-A60M (A-47195), 150-WA60K (A-47818), spanner 8-19 (AL00000045)/10-13 (AL00000044) (1 each), tool rest
    • Output Rating (W): 250
    • Overall Length (mm): 375
  14. Makita 100mm rechargeable disc grinder
    Mulai

    Rp6.399.900

    Makita 100mm rechargeable disc grinder
    Deskripsi:
    Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 376x117x147
    • Disc Mounting Hole Diameter (DIAmm): 22
    • Grinding Wheel Dimension, Thickness (mm): 6 (Attachable whetstone 3.5-6)
    • Height (mm): 147
    • Included Accessories: Grinding wheel 36P, side grip
    • Length (mm): 376
    • Mass (kg): 2.5 (including battery)
    • Power Input (V): DC 18
    • Rotational Speed (min -1 [rpm]): 8500
    • Wheel Diameter (DIAmm): 100
    • Wheel Outer Diameter (DIAmm): 100
    • Width (mm): 117
    • Work volume per charge: Approximately 16.8m (cut depth 10mm) / guideline for concrete streaks
  15. Makita Cordless Disk Grinder
    Mulai

    Rp22.999.900

    Makita Cordless Disk Grinder
    atribut:
    • Battery Type (V): 18
    • Battery Voltage (V): 18
    • Charging Time (minute): 40 (full) / 27 (practical)
    • Content Set: Battery pack (BL1860B), charger (DC18RF), case, grinding wheel 36P, side grip
    • Depth (mm): 362
    • Estimated continuous work amount (1 charge): Concrete creasing (cutting depth 10mm) approx. 16.8m
    • Grinding Wheel Diameter (mm): 100
    • Grinding Wheel Installation: XLOCK
    • Height (mm): 127
    • No Load Rotation Speed (rpm): 8500
    • Total Length (mm): 376
    • Width (mm): 117
  16. Makita Angle Grinder Corded (Mesin Gerinda Tangan)
    Mulai

    Rp3.599.900

    Makita Angle Grinder Corded (Mesin Gerinda Tangan)
    Deskripsi:
    The flat head on these angle grinders has a low profile to fit into small angles, deep seams, and other tight spaces where a standard head would be too large. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
    atribut:
    • Power Source: Corded
    • Spindle Thread Size (inch): 5/8-11
    • Voltage (V): 120 (AC)
  17. Makita Grinding Wheel Premium (Batu Gerinda Poles)
    Mulai

    Rp339.900

    Makita Grinding Wheel Premium (Batu Gerinda Poles)
    Deskripsi:
    By using high-grade abrasive material, outstanding search ability is achieved.Compatible with general steel, aluminum, stainless steel, and cast metals.
    atribut:
    • Inner Diameter (mm): 15
    • Outer Diameter (mm): 100
    • Suitable Model: 100mm various disc grinders
    • Thickness (mm): 3.8
  18. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  19. Makita Double-Headed Grinder Whetstone (Batu Gerinda Asah)
    Mulai

    Rp609.900

    Makita Double-Headed Grinder Whetstone (Batu Gerinda Asah)
    atribut:
    • Thickness (mm): 16
    • Outer Diameter (mm): 150
    • Inner Diameter (mm): 12.7
    • Suitable Model: GB602, GB602W, 9306S, 9306SW
    • Abrasive Grain: WA
    • Abrasive Grain Size: 60
    • Bonding Strength: K
  20. Makita 125mm rechargeable disc grinder
    Mulai

    Rp6.999.900

    Makita 125mm rechargeable disc grinder
    Deskripsi:
    Thorough pursuit of convenience and safety. One-touch attachment/detachment reduces replacement time. No flange required, less likely to overtighten or loosen. Installation can be confirmed by the clicking sound. Can be ground at a flat angle. There is little protrusion on the flange. The shape allows installation only in a certain direction, so there is no need to install the tip tool incorrectly. The wheel cover can be adjusted and removed by simply pressing the lock release lever.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 376x140x147
    • Disc Mounting Hole Diameter (DIAmm): 22
    • Height (mm): 147
    • Included Accessories: Grinding wheel 36P, side grip
    • Length (mm): 376
    • Mass (kg): 2.6 (including battery)
    • Power Input (V): DC 18
    • Rotational Speed (min -1 [rpm]): 8500
    • Wheel Diameter (DIAmm): 125
    • Wheel Outer Diameter (DIAmm): 125
    • Wheel Thickness (mm): 6 (mountable whetstone 6)
    • Width (mm): 140
    • Work volume per charge: Approximately 16.8m (cut depth 10mm) / guideline for concrete streaks
Daftar Harga Makita Grinder Terbaru October 2026
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Offset Grinding Wheel (Batu Gerinda Poles)Rp279.900
Makita Angle Grinder AccessoriesRp439.900
Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp1.299.900
Makita Flexible Grinding Wheel (Batu Gerinda Fleksibel)Rp1.299.900
Makita Die Grinder Corded (Mesin Gerinda Tuner)Rp8.299.900
Makita Cordless Hand GrinderRp6.999.900
Makita Angle Grinder 125mm (Gerinda Tangan)Rp6.199.900
Makita Angle Grinder 100mm (Gerinda Tangan)Rp1.899.900
Makita Grinding Wheel (Batu Gerinda)Rp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)